Add More Items
View All Quick Selects
Below you can add an image for 'pipe clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$439.79
Per 100
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
$1,897.56
3" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
$1,599.15
Solid Bronze With Stainless Steel Screws, Bare Wire Ground Clamp With Lay-In Lug. Pipe Size - 3/8" to 1", Wire Size - #10 to #2. Approved For Direct Burial On Rebar Pipe, Tubing and Rod.
$495.30
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 Awg, Rod Size 1-3/8 - 1-1/2 Inches, Ips Pipe Size Max 1-1/4 Inches, Length 3-7/16 Inches, Width 2-15/16 Inches, Depth 1-9/16 Inches
$20,754.04
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 Awg, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
$15,755.67
BC-M Conduit to Beam Clamp, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 0.5" Max Flange
$443.33
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
$570.60
The Nsi Gca-4 Aluminum Ground Clamp For 250 MCM to 6 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 2-1/2" to 4" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely O
$4,316.26
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 5/8 - 3/4 Inch, Ips Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
$12,311.17
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1/2", 3/4" Emt, 5/16"–1/2" Flange
$285.92
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
$2,485.26
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 Awg, Rod Size 1-1/8 - 1-1/4 Inches, Ips Pipe Size Max 1 Inch, Length 3-5/16 Inches, Width 2-3/4 Inches, Depth 1-9/16 Inches
$14,830.42
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Hot-Dip Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Total Availability: Out of Stock
$2,465.73
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$688.74
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
$1,325.72
SCH2 Single Piece Strut Clamp For Cable/Conduit, 3.85"4.5" Od, 4" Emt
$1,033.63
Strut Strap, Steel, Galvanized-Krom, 1-1/2 In Width, 12 Ga Thickness, 2 In Size, 800 LB Capacity, 34.5 LB/100
$1,498.56
BLTF 120" Gry PLSTC Closure Strip
$381.46
Per 100 Feet
Robroy Stainless Rigid Strut Straps Are Designed to Be Used With Strut In Order to Secure A Conduit Run. Robroy Stainless Rigid Strut Straps Are Available In 316 Stainless Steel.
$23.62
Each
20
Popularity
Default